Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Gibco™ Bacto™ Casamino Acids
    
    
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Quantity:
                            
                        
                        
                            
                                500 g
                            
                        
                            
                                2 kg
                            
                        
                            
                                10 kg
                            
                        
                    Description
An animal origin (AO) acid hydrolysis of casein.
- An animal origin (AO) acid hydrolysis of casein
 - This supplement contains low salt and iron content making it an excellent supplement for media formulations where nitrogen requirements are minimal
 - It is successfully used in fermentation applications for pneumococcal, diphtheria, pertussis, tetanus, and zoster vaccines
 - Maintains many of the nutritional benefits of hydrolyzed casein, but is further supplemented with growth factors, cystine, maltose, and an optimum amount of iron and inorganic salts
 - Bacto Casamino Acids have been used to support the growth of Bordetella, Corynebacterium, Pseudomonas, Haemophilus, and Escherichia species
 - Together with Bacto Yeast Extract, technical, this supplement has been successfully used in the production of animal and human health vaccines
 - Store in cool, dry conditions in well-sealed containers at 2°C to 25°C
 
            Specifications
Specifications
| Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. | 
| Form | Powder | 
| Product Type | Media Supplement | 
| Format | Pail | 
| Product Line | Gibco™, Bacto™ | 
| Quantity | 10 kg | 
| Regulatory Status | For Research Use or Further Manufacturing. Not for diagnostic use or direct administration in to humans or animals | 
| Source | Animal Origin, Casein | 
| Species | Bovine | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction