Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Bag Sealer With Cutter US/Taiwan/Japan Plug

Catalog No. 14127651 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (D x W x H):
17.6 x 3.4 x 6.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
14-127-651 17.6 x 3.4 x 6.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-651
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bag sealer with cutter for clean, consistent seals every time.

  • Sliding blade removes excess material 19 mm from the seal
  • Can seal a bag up to 12 in (30.5 cm) long
  • Heating element measures 31 cm long and is only hot when sealing
  • Includes one replacement part kit
  • Additional replacement part kits can be ordered separately
  • Timing knob ensures safe sealing
  • For use with PE and PP products only. Not compatible with combination plastic/paper pouches

Specifications

Product Type Heat Sealer
Dimensions (D x W x H) 17.6 x 3.4 x 6.5 in.
Voltage 110/120 V
Includes 2 Extra Blades, 2 Extra Heating Elements, 2 Extra PTFE Cloths
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.