Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience BagMixer 400
SDP

Catalog No. 16949001
Click to view available options
Model:
BagMixer 400 CC
BagMixer 400 P
BagMixer 400 S
BagMixer 400 SW
BagMixer 400 W

The BagMixer 400 efficiently blends any type of sample without risk of cross-contamination.

The BagMixer 400 efficiently blends any type of sample, avoiding risk of cross-contamination. It is adapted to all types of applications and compatible with all blender bags.

  • Optimal blending volume: 50 to 400 mL
  • Stainless steel door

Features of BagMixer 400 P:

  • Fixed speed: 8 strokes/second
  • Variable blending time: 30 to 210 seconds or non-stop
  • 270° door opening
  • Q-Tight closing

Features of BagMixer 400 W:

  • Optimal blending volume: 50 to 400 mL
  • Fixed speed: 8 strokes/second
  • Variable blending time: 30 to 210 seconds or non-stop
  • Q-Tight closing
  • Window in door for easy viewing

Features of 400 CC:

  • Optimal blending volume: 50 to 400 mL
  • Variable speed: 4, 6, 8, or 10 strokes/second
  • Variable blending time: 1 second, 1 hour, or non-stop/count-down
  • Click and Clean™ click-on paddles
  • Q-Tight closing

Features of BagMixer 400 S:

  • Optimal blending volume: 50 to 400 mL
  • Variable speed: 4, 6, 8, or 10 strokes/second
  • Variable blending time: 1 second, 1 hour, or non-stop/count-down
  • Click and Clean™ click-on paddles
  • Silent blending: less than 48 dB

Features of BagMixer 400 SW:

  • Optimal blending volume: 50 to 400 mL
  • Variable speed: 4, 6, 8, or 10 strokes/second
  • Variable blending time: 1 second, 1 hour, or non-stop/count-down
  • Click and Clean™ click-on paddles
  • Silent blending: less than 48 dB
  • Window in door for easy viewing

Specifications

Product Type Paddle Blender
Voltage 100/240 V
Capacity (Metric) 400 mL
Length (English) Shaft 18 in.
Material Stainless Steel
Includes Click and Clean Paddles
Model BagMixer 400 SW
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.