Learn More
Thermo Scientific Chemicals Ball pestle; clear plexiglas; 1/8in. diameter
For use with Wig-L-Bug Mixing/Grinding Mill (AA44204KT and AA44604KT)
$76.30 - $199.65
Specifications
Diameter (English) Outer | 0.125 in. |
---|---|
Diameter (Metric) Outer | 3.17mm |
Product Type | Ball Pestle |
For Use With (Equipment) | Wig-L-Bug Mixing/Grinding Mill (AA44204KT and AA44604KT) |
Catalog Number | Mfr. No. | Item Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Item Description | Price | Quantity & Availability | |||||
AA44532KM
|
Thermo Scientific Chemicals
044532KM |
Quantity: 25/Pk. |
Pack for $76.30
Order in Bulk
Request bulk or custom formats |
|
|||||
AA44532KN
|
Thermo Scientific Chemicals
044532KN |
100/Pk. |
Pack
for $199.65
Save 17% Reg :
Order in Bulk
Request bulk or custom formats |
|
|||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
0.125 in. | |
3.17mm | |
Ball Pestle | |
Wig-L-Bug Mixing/Grinding Mill (AA44204KT and AA44604KT) |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.