Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Banana/Alligator Cords



Click to view available options
Length (English):
12 in.
24 in.
36 in.
Quantity:
6 Pk.
Description
- Flexible, 18 gauge (SWG) stranded wire cord with a stackable banana plug at one end and an alligator clip at the other end.
- Alligator clip has a protective vinyl sheath.
- Available in various lengths.
- Pack of 6 banana plug / alligator clip cords.
Specifications
Specifications
Product Type | Connecting Wires |
For Use With (Equipment) | Power Supplies |
Length (English) | 24 in. |
Length (Metric) | 61 cm |
Color | Black |
Warning: Cancer and reproductive harm
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction