Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Banana/Alligator Cords
SDPSCI_ED

Catalog No. S01300 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (English):
12 in.
24 in.
36 in.
Quantity:
6 Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Quantity
S01300 12 in. -
S01299 24 in. -
S15932 12 in. 6 Pk.
S15823 24 in. 6 Pk.
S15880 36 in. 6 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S01300 Supplier United Scientific™ Supplier No. WAB012B
Add to Cart
Add to Cart

Useful in a wide variety of electricity demonstrations.

  • Flexible, 18 gauge (SWG) stranded wire cord with a stackable banana plug at one end and an alligator clip at the other end.
  • Alligator clip has a protective vinyl sheath.
  • Available in various lengths.
  • Pack of 6 banana plug / alligator clip cords.

Specifications

Product Type Connecting Wires
For Use With (Equipment) Power Supplies
Length (English) 12 in.
Length (Metric) 30.5 cm
Color Black

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.