Learn More
Description
- Connectors soldiered to the insulated lead wires
- Flexible cords plastic coated to ensure added safety in the classroom
Specifications
Specifications
| Product Type | Banana Cord |
| Length (English) | 24 in. |
| Length (Metric) | 60.96 cm |
| Material | Plastic |
| Color | Black |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
