Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Banana Plug Cords
SDPSCI_ED

Catalog No. S15825 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (English):
12 in.
24 in.
36 in.
Color:
Black
Red
Red/Black
Quantity:
1 Ea.
6 Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Color Quantity
S15825 36 in. Red/Black 6 Pk.
S15884 12 in. Red/Black 6 Pk.
S01297 24 in. Red 1 Ea.
S01298 24 in. Black 1 Ea.
S15824 24 in. Red/Black 6 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S15825 Supplier United Scientific™ Supplier No. WBP036PK/6
Add to Cart
Add to Cart

Useful in a wide variety of electricity demonstrations.

  • Pack of 6 banana plug cords.
  • Includes three red and three black leads.
  • Flexible, 18 gauge (SWG) stranded wire cord with two-way stackable banana plugs at both ends.
  • Available in 12 inch, 24 inch, and 36 inch lengths.

Specifications

Product Type Banana Plug Cords
For Use With (Equipment) Electricity Experiment Supplies
Length (English) 36 in.
Color Red/Black
Quantity 6 Pk.

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.