Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Environmental Express™ Banded Asbestos TEM Cassette

Catalog No. 19057309 Shop All Environmental Express Products
Change view
Click to view available options
Filter Type:
0.45 μm MCE Filter with a 5 μm MCE Back-Up Filter
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filter Type
19-057309 0.45 μm MCE Filter with a 5 μm MCE Back-Up Filter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-057309 Supplier Environmental Express™ Supplier No. CS2545550

missing translation for 'validMainframeMsg'

Cassettes are made of conductive polypropylene and supplied with 0.45 μm MCE Filters. All Asbestos TEM Cassettes are sealed with the LOK-Seal™ band.

  • Housing Material: Carbon Filled Polypropylene
  • Pad Material: Cellulosic Fiber
  • Cowl Length: 2 in.
  • Volume Resistivity (ASTM D-257): < 102 ohm2

Specifications

Detectable Analytes Asbestos
Product Type Banded Asbestos TEM Cassette
Description Filtration Area: 385 mm2
Filter Type 0.45 μm MCE Filter with a 5 μm MCE Back-Up Filter
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Width (English) 3 in.
Width (Metric) 7.62 cm
Measurement Method NIOSH 7402
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.