Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SW Sustainability Solutions Bantam™ P-021-098-WT White TPE Single-Use Gloves
Shop All SW Sustainability Solutions Products

Click to view available options
Size:
Large
X-Large
Description
- Food safe
- High tensile strength and stretchability
- Industrial use 4.0 AQL
- Outperforms vinyl gloves
- Latex free
- Powder free
- Recyclable
Specifications
Specifications
| Certifications/Compliance (Europe) | EN ISO 21420:2020, EU 1907/2006, EU 2016/425 |
| Accelerator Free | Yes |
| Applications | Industrial |
| AQL | 4 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Smooth |
| Finger Thickness (English) | 2.1 mil |
| Finger Thickness (Metric) | 0.05 mm |
| Latex Free | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction