Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. Bantam Web Self-Retracting Lifeline with Aluminum Rebar
Bantam web self-retracting lifeline with aluminum rebar.
$313.10 - $644.06
Specifications
Arresting Force (English) | 900 lb. |
---|---|
Arresting Force (Metric) | 408.23 kg |
Color | Black, Blue |
Length (English) | 6 ft. |
Length (Metric) | 1.83 m |
Catalog Number | Mfr. No. | Connector Types | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connector Types | Price | Quantity & Availability | |||||
17-103-900
|
Werner Co.
R430006R |
Rebar Hook |
Each for $313.10
|
|
|||||
17-103-904
|
Werner Co.
R431006R |
Carabiner Adapter, Snap Hook |
Each for $644.06
|
|
|||||
Description
Lightweight and compact construction with UHWMPE web working length.
- Minimizes Fall Arrest Distance to 24 in. while keeping average arrest forces to 900 lb.
- High impact nylon housing with swivel top
- Supports workers up to 400 lb.
- Carabiner included
- Durable labels and shock pack cover to aid inspection
Specifications
900 lb. | |
Black, Blue | |
1.83 m | |
Fall Protection | |
Bantam |
408.23 kg | |
6 ft. | |
Self-retracting Lifeline | |
Harnesses |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title