Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Bar-coded Cryogenic Vials
Shop All Corning Products
Click to view available options
Barcode:
1D
2D
Thread Style:
External
External threaded
Internal
Description
- Manufactured from polypropylene
- Leak proof seal for integrity of storage
- Autoclavable vials and caps, can be re-sterilized
- Unique 1D, 2D bar-codes and human readable characters
- Features star shaped cavity in cap and is compatible with decapping equipment
- Locking base stabilizes tubes for automated handling
- Graduations and writing patch for manual use also
- Each tube is checked for clarity and readability of 2D code
Specifications
Specifications
| Closure Color | Orange |
| Color | Natural |
| Sterility | Sterile |
| Volume (Metric) | 2 mL |
| For Use With (Application) | Cell biology, cell banking, compound cryopreservation |
| No. per Case | 500 |
| No. per Pack | 50 |
| Thread Style | Internal |
| Base Style | Round, Self-standing |
| Barcode | 2D |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction