Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Aspen Surgical™ Bard-Parker™ Surgical Blade Handles
Click to view available options
Size:
# 5
# 6
# 8
Length (English):
4.81 in.
5.18 in.
5.28 in.
Description
For postmortem work, trimming light plaster casts, and similar forceful cutting
- Strong plastic handles provide secure palm-fitting grip
- Bard-Parker™ brand
- Blades slide on smoothly and securely (sold separately)
- Use blade sizes 10, 11, 12, 15 for handle size 5
- Use blade sizes 20, 21, 22, 23 and 25 for handle size 6
- Use blade size 60 for handle size 8
Specifications
Specifications
Blade Material | Plastic |
Product Type | Surgical Scalpel Handle |
For Use With (Application) | 60 Blade for Postmortem Work, Trimming Light Plaster Casts and Similar Forceful Cutting |
Size | # 8 |
Length (English) | 5.28 in. |
Length (Metric) | 13.4 cm |
Description | Palm Fitting Grip |
Disposable | Reusable |
Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction