Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bare Copper Wire
SCI_ED

Catalog No. p-7122744 Shop All Eisco Products
Change view
Click to view available options
Gauge:
14 SWG (12 AWG)
16 SWG (14 AWG)
18 SWG (16/17 AWG)
20 SWG (19 AWG)
22 SWG (21 AWG)
24 SWG (23/24 AWG)
26 SWG (24/25 AWG)
28 SWG (29/30 AWG)
30 SWG (32/33 AWG)
32 SWG (33/34 AWG)
Diameter (Metric) Outer:
0.27 mm
0.32 mm
0.38 mm
0.46 mm
0.56 mm
0.71 mm
0.91 mm
1.2 mm
1.6 mm
2 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Diameter (Metric) Outer
S24899 14 SWG (12 AWG) 2 mm
S24901 18 SWG (16/17 AWG) 1.2 mm
S24902 20 SWG (19 AWG) 0.91 mm
S24900 16 SWG (14 AWG) 1.6 mm
S24903 22 SWG (21 AWG) 0.71 mm
S24904 24 SWG (23/24 AWG) 0.56 mm
S24905 26 SWG (24/25 AWG) 0.46 mm
S24906 28 SWG (29/30 AWG) 0.38 mm
S24907 30 SWG (32/33 AWG) 0.32 mm
S24908 32 SWG (33/34 AWG) 0.27 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. S24899 Supplier Eisco™ Supplier No. PH1058A
Only null left
Add to Cart
Add to Cart

This Bare Copper Wire is measured by mass.

  • Available as 50 ft. reel and 500 g roll.
  • Includes one spool.

Specifications

Length (Metric) 15.2 m
Diameter (English) Outer 0.079 in.
Quantity 1 Ea.
Material Copper
Product Type Bare Wire
Diameter (Metric) Outer 2 mm
Length (English) 50 ft.
Gauge 14 SWG (12 AWG)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.