Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ Classic Stills Storage Tanks

Catalog No. p-4531442
Click to view available options
Capacity (English):
25 gal.
50 gal.
100 gal.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Ensure the purity of distilled water with the copper and tin-crafted reservoirs of Thermo Scientific™ Barnstead™ Classic Stills Storage Tanks.

Ensure the purity of distilled water with the copper and tin-crafted reservoirs of Thermo Scientific™ Barnstead™ Classic Stills Storage Tanks. Select from 10 to 200 gallon reservoir options. All reservoirs include a removable cover, water level sight glass and a tin-coated draw-off faucet with serrated hose nipple. Connections allow for optional accessories. Tanks require a floor stand or wall bracket (10 and 25 gallon reservoirs only) for proper installation.

Ordering Information:

Replacement consumables include UV Lamp (04141), Ventgard Air Filter (H3120), replacement Water Seal (H3130) and Ventgard Filter Element (25001); all sold separately.

Requires:

Floor stand (all sizes) or wall bracket (10- and 25 gal. reservoirs only) are required for secure installation. Ventgard Air Filter/Water Seal (H3111), and UV Light Assembly (H4005) are also required to protect pure water during storage.

TRUSTED_SUSTAINABILITY

Specifications

Type Storage Tank
For Use With (Equipment) Classic Still
Description 20 gal.
Capacity (English) 25 gal.
Capacity (Metric) 95 L
Depth (English) 25 in.
Depth (Metric) 64 cm
Distribution Outlet 0.5 in. (distribution) (NPT)
Drain Outlet N/A
Height (English) 29 in.
Height (Metric) 74 cm
Width (English) 18 in.
Width (Metric) 46 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.