Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System UV PROMO

Catalog No. 10451213BB
Click to view available options
:
Barnstead GenPure Pro UV
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Suitable for the most demanding laboratory applications, the Barnstead™ GenPure™ Pro water purification system delivers ultrapure 18.2 megohm-cm water with consistent quality.

Dispensing for a variety of tasks

  • New flexible dispenser offers a radius of 24 inches (60 cm) from the system for filling larger vessels or glassware washing

Leak Detection

  • Internal leaks can be detected and an error displayed

Integrated feed water monitoring

  • An additional measuring cell monitors feed water conductivity. Any exceeding of the limiting value is immediately displayed to maximize cartridge life.

Online TOC measurement with UV intensity monitoring

  • Real-time TOC monitoring for continual measurement of organic substances present in the water
  • Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity
  • Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements

UV Photo-oxidation 185/254 nm

  • High performance UV assembly reliably reduces the content of microorganisms and their metabolites
  • UV oxidation also reduces organic compounds in the water to ultra-low levels

Ready-to-use

  • Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all included in one part number
  • Leak detection standard and will alert user to leaks

Measurement of conductivity/resistivity

  • Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01 cm-1
  • Temperature measurements are made by a platinum chip sensor with ±0.1°C accuracy

Quick-connect cartridge replacement

  • Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation

Exact dosing

  • High precision POM draw-off valve for dispensing with sterile filter
  • Electronic dosing for fully automatic volume control of 0.01 to 65.0 L with <2% accuracy

GLP-compliant documentation

  • Real-time clock and code-protected operating system prevents unauthorized changes to system settings
  • RS-232 interface with adjustable send interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer
  • Digital microprocessor control automatically monitors and stores faults from the last four weeks
  • USP-compliant conductivity measurement with temperature compensation can be switched on or off

Tilting Control Panels for Easy Viewing

  • Ergonomically designed controller tilts for ease-of-use and better visibility
  • Illuminated four-line alpha-numeric display
TRUSTED_SUSTAINABILITY

Specifications

Conductivity 0.055 μS/cm
Description GenPure Pro ultrapure water system with UV-photo-oxidation
Bacterial Content <0.01 CFU/mL
Feedwater Connector 3/4 in. NPT
Feed Water Monitoring Integrated
Flow Rate Up to 2 L/min
Product Water Type Type 1
Resistivity 18.2 Mohm/cm
TOC Monitor with UV Intensity Monitoring Yes
Total Organic Carbon 1 to 5 ppb
Type Water Purification System
Model Barnstead GenPure Pro UV
Operating Pressure 2 to 6 bar
Particles >0.2µM/mL <1
Power Consumption 0.1 kW
Temperature Range (Metric) 2 to 35°C
Width (English) 13 in.
Width (Metric) 330 mm
Height (English) 24.2 in.
Height (Metric) 615 mm
Depth (English) 18.6 in.
Depth (Metric) 472 mm
Electrical Requirements 90/240 V, 50/60 Hz
Voltage 90/240 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.