Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ GenPure™ UV/UF with installation

Catalog No. 10451061INS
Click to view available options
Bacterial Content:
<0.1 CFU/mL
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Produce Type 1 ultrapure water with consistent quality for your most demanding and sensitive applications with the Thermo Scientific™ Barnstead™ GenPure™ system.

Integrated feed water monitoring:

  • An additional measuring cell monitors feed water conductivity.
  • Any exceeding of the limiting value is immediately displayed maximizing cartridge life.
  • Online TOC measurement with uV intensity monitoring:

  • Real-time TOC monitoring allows continual measurement of organic substances present in the water.
  • Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity.
  • Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements.
  • System offers UV Photo-oxidation 185/254nm.
  • High performance UV assembly reliably reduces the content of microorganisms and their metabolites.
  • Ready-to-use:

  • Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all included with one part number.
  • Measurement of conductivity/resistivity

  • Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01cm-1.
  • Temperature measurements are made by a platinum chip sensor with ± 0.1°C accuracy
  • Quick-connect cartridge replacement

  • Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation
  • GLP-compliant documentation

  • Real-time clock and code-protected operating system prevents unauthorized changes to system settings
  • RS-232 interface with adjustable send—interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer
  • Digital microprocessor control automatically monitors and stores faults from the last four weeks
  • USP-compliant conductivity measurement with temperature compensation can be switched on or off
  • Tilting control panels for easy viewing

  • The ergonomically designed controller tilts for optimal key pressing and easy readability
  • Illuminated four-line alpha-numeric display
  • TRUSTED_SUSTAINABILITY

    Specifications

    Conductivity 0.055μS/cm
    Description GenPure ultrapure water system with UV-photo-oxidation and ultrafiltration membrane
    Bacterial Content <0.1 CFU/mL
    Endotoxin Concentration 0.001 EU/mL
    Feedwater Connector R 3/4 in.
    Feed Water Monitoring Yes
    Feedwater Source Pretreated
    Flow Rate Up to 2 L/min.
    Resistivity 18.2 Mohm.cm
    TOC Monitor with UV Intensity Monitoring No
    Total Organic Carbon 1 to 5 ppb
    Feedwater Pressure 1 to 6 bar
    Operating Pressure 2 to 6 bar
    Particles >0.2µM/mL <1
    Power Consumption 0.1 kW
    Temperature Range (Metric) 2°C to 35°C
    Width (Metric) 372 mm
    Height (Metric) 615 mm
    Depth (Metric) 330 mm
    Net Weight (Metric) 23 kg
    Electrical Requirements 90/240 V 50/60 Hz
    Voltage 90/240 V
    Frequency 50/60 Hz
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.