Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System 12 UV Bundle
Click to view available options
:
Electrical Requirements: 100 to 240 V, 50/60 Hz
Description
Smart2Pure™ Water Purification System 12 UV
- Convert tap water to ASTM Type 1 water with the compact, all-in-one Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System
- Offers the choice of a 30 or 60 L reservoir for customizable storage capacity
- Large opening allows easy and effective cleaning by hand
- Sterile venting filter/reservoir overflow protects against contamination by microorganisms
- Optional CO2 absorber prevents TOC value increases from drawn-in CO2
- Polyethylene reservoir is opaque to light
- Recirculation pump protects the high purity water from bacterial growth during standstills and maintains the low conductivity value
- Wall-mount is optional for simple space-savings
- Conical bottom outlet allows for complete draining and efficient cleaning and disinfection
- Dispensing is easy and features variable speed to control flow, and the display can be tilted for optimal reading
- Position this system on the bench or mount on the wall
- Water purification progresses through independent cartridges with Aquastop quick connects for fast replacement
- UV bulb available to customize ultrapure water
Pretreatment
- Contains PreFilter, Hardness Stabilizer, and Carbon Filter
- The unit contains pressure regulator and pressure gauges
- Space saving design comes with Wall Mount capability
- Use pretreatment when feed water quality doesn't match the requirements for your system
Hand Dispenser Kit
- Increase flexibility in the lab
- Includes a dispenser with 3 meter cord that connects to the water system tank and a 0.2 micron final filter
Specifications
Specifications
| Bacterial retention | 99% |
| Conductivity | Type 1: 0.055 μS/cm; Type 2: 0.067 to 0.1 μS/cm |
| Bacterial Content | <0.01 CFU/mL |
| Endotoxin Concentration | 0.005 EU/mL |
| Feedwater Connector | 3/4 in. NPT |
| Feed Water Monitoring | No |
| Feedwater Source | Tap |
| Flow Rate | 1 L/min. |
| Product Water Type | Type 1 |
| Remote Dispenser | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction