Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System 3 UV/UF Bundle

Catalog No. 10451045pkg
Click to view available options
:
Electrical Requirements: 100 to 240 V, 50/60 Hz

Catalog No. 10-451-045PKG

Supplier: Thermo Scientific™ 50129688PR

Only null left
Add to Cart
Add to Cart
Request a Quote

Barnstead™ Smart2Pure™ Water Purification System 3 UV/UF Bundle includes the Water Purification System, Barnstead™ Pretreatment, and Hand Dispenser Kit.

Smart2Pure™ Water Purification System 3 UV/UF

  • Convert tap water to ASTM Type 1 water with the compact, all-in-one Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System
  • Features a built-in 6 L reservoir to store the Type 2 water
    • Constructed with pigment-free materials
    • Conical bottom outlet for complete draining and efficient cleaning and disinfection
  • Dispensing is easy and features variable speed to control flow, and the display can be tilted for optimal reading
  • Position this system on the bench or mount on the wall
  • Water purification progresses through independent cartridges with Aquastop quick connects for fast replacement
  • UV bulb and UF ultrafilter are available to customize ultrapure water

Pretreatment

  • Contains PreFilter, Hardness Stabilizer, and Carbon Filter
  • The unit contains pressure regulator and pressure gauges
  • Space saving design comes with Wall Mount capability
  • Use pretreatment when feed water quality doesn't match the requirements for your system

Hand Dispenser Kit

  • Increase flexibility in the lab
  • Includes a dispenser with 3 meter cord that connects to the water system tank and a 0.2 micron final filter
TRUSTED_SUSTAINABILITY

Specifications

Bacterial retention 99%
Conductivity Type 1: 0.055 μS/cm; Type 2: 0.067 to 0.1 μS/cm
Bacterial Content <0.01 CFU/mL
Endotoxin Concentration 0.005 EU/mL
Feedwater Connector 3/4 in. NPT
Feed Water Monitoring No
Feedwater Source Tap
Flow Rate 0.6 L/min.
Product Water Type Type 1
Resistivity Type 1: 18.2 Mohm.cm at 25°C; Type 2: 10 to 15 Mohm.cm at 25°C
TOC Monitor with UV Intensity Monitoring No
Total Organic Carbon 1 to 5 ppb
Feedwater Pressure 1 to 6 bar
Includes Internal 6 L tank with vent filter, pressure regulator, pressure gauges, three cartridges, wall mount, ultrapure polisher cartridge, sterile 0.2 μm filter, UV lamp, and UF filter
Operating Pressure 1 to 6 bar
Particles >0.2µM/mL <1
Permeate performance 3 L/hr. at 10°C
Power Consumption 0.06 kW
RO Flow Rate 3 L/hr.
Dimensions (L x W x H) Pretreatment: 14.5 x 13.3 x 20.0 in.
Width (Metric) 305 mm
Height (Metric) 545 mm
Depth (Metric) 400 mm
Net Weight (Metric) 22 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.