Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ TII Storage Reservoirs

Catalog No. 0903616
missing translation for 'orderingAttributeHoverText'
Description:
Reservoir with Distribution Pump
Reservoir with UV Lamp
Reservoir with UV Lamp and Distribution Pump
Capacity (Metric):
30 L
60 L

Choose from two sizes of Thermo Scientific™ Barnstead™ TII Storage Reservoirs for your Barnstead TII water system, with a range of features to meet your needs.

Choose from two sizes of Thermo Scientific™ Barnstead™ TII Storage Reservoirs for your Barnstead TII water system, with a range of features to meet your laboratory application needs.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 30 L
Description Reservoir with Distribution Pump
For Use With (Equipment) Barnstead TII
Type Reservoir with Distribution Pump
Dimensions (L x W x H) 18 x 16 x 31 in. (44 x 41 x 79 cm)
Length (English) 18 in.
Length (Metric) 44 cm
Width (English) 16 in.
Width (Metric) 41 cm
Height (English) 31 in.
Height (Metric) 79 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.