Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Barricade Light
Shop All AccuformNMC Products
Click to view available options
Product Type:
Incandescent Barricade Light
Solar Barricade Light
Description
Incandescent:
- Durable polycarbonate 7 in. amber lens with plastic yellow battery-case base
- Incandescent light can be set to steady-on or flashing
- Photocell turns on automatically in dark conditions
- Concealed on-off switch with bolt and set-in nut included for easy mounting
- Requires two, 6-volt batteries (not included)
Solar:
- Eliminate the maintenance, replacement, and disposal costs of batteries and bulbs
- Solar photovoltaic cells located on top of the 7 in. diameter x 3 ¾ in. high-impact, polycarbonate lens
- Durable polypropylene case has universal mount bracket and 360° swivel
- On/off and steady-on/flash switches secured inside small holes
- High-intensity LED with steady-on brightness of 2000 MCD, or flashing brightness of 4000 MCD with flash rate of 60 per minute
- Batteries operate up to three nights on single charge
- Photocell activates device when ambient light falls below 215 lux
Specifications
Specifications
| Product Type | Incandescent Barricade Light |
| Color | Amber-Yellow |
| Type | Incandescent Barricade Light |
| Material | Polycarbonate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction