Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Caution Reinforced Barricade Tape
Shop All Brady Corporation Products
Click to view available options
Color:
Black on Yellow
Description
- This reinforced barricade tape is made of reinforced, 4 mil thick, glossy plastic
- This reinforced plastic tape feature 250 lbs of tensile strength for long-term outdoor use
- Visual barricading provides fast on-the-spot warning of potential danger
- Tape can be tied, stapled or nailed to posts, fences or metal barricades
Specifications
Specifications
| Color | Black on Yellow |
| Width (Metric) | 173.99 mm |
| Packaging Quantity | 500 ft./Roll |
| Thickness | 0.007 in. |
| Width (English) | 3 in. |
| Material | Polyethylene with Cotton Webbing |
| Displayed Text | CAUTION MEN WORKING |
| Length (English) | 500 ft. |
| Certifications/Compliance | OSHA 1910.144 |
| Type | Barricade Tape |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction