Learn More
Description
- Aphanitic volcanic rock forms from effusive eruptions, such as shield volcanoes of Hawaii, or deep ocean floor
- For use in introduction to igneous rock classification and identification
- Correlates well to Next Generation Science Standards Evidence Statements
- Students can recreate cooling history of this sample based on texture and abundance of phenocrysts
- Example of aphanitic igneous rock
Specifications
Specifications
| Product Type | Igneous Rock |
| Quantity | 1 Ea. |
| Specimen Size | 7 to 8 cm |
| Weight (Metric) | 0.5 kg |
| Specimen Type | Basalt |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
