Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Base of Head with Vascular Brain - includes 3B Smart Anatomy
SDPSCI_ED

Catalog No. s171132
Click to view available options
:
15 x 15 x 23cm; 1.6kg

This C25 deluxe brain comes with opened head to allow detailed study of the brain's position in the skull. The human head is horizontally divided above the skull base.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Students of all ages will be fascinated with this life-size model of the human brain. The median sectioned brain is dissectible into eight separate parts: two each frontal and parietal lobes, temporal and occipital lobes, cerebellum, and brain stem. Uniquely designed model also allows for detailed study of all major arteries, including the basilar artery, the dura mater and the 12 pairs of cranial nerves. Model is mounted on base and measures 6 x 6 x 9 in..

Specifications

Product Type Brain Model
For Use With (Application) Education on the Human nervous system and anatomy of the brain
Includes Opened head, brain arteries on base of head, basilar artery (removable), two each frontal and parietal lobes, temporal and occipital lobes, halves of cerebellum and brain stem, manufacturer's full 3 year warranty
Material PVC
Mounting Base
Size Life-size
Weight (English) 3.52 lb.
Weight (Metric) 1.6 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.