Learn More
Protective Industrial Products Base35™ Premium 60 in. Duster Raincoat
Shop All Protective Industrial Products Inc. ProductsDescription
- Made with 0.35 mm thick PVC and polyester fabric
- Detachable hood with drawstring
- Snap front and take up snaps at the wrists
- Corduroy lined collar for comfort
- Cape ventilated back for air flow
- Splits in the back and snaps around the leg to form chaps
Specifications
Specifications
| Closure Type | Snaps |
| Color | Yellow |
| Cuff Style | Hemmed |
| Disposable | Reusable |
| Gender | Unisex |
| Material | PVC |
| Neck Style | Hooded |
| No. of Pockets | 2 |
| Size | 5X-Large |
| Style | Duster |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
