Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Baseball Bump Cap Head Protection
Baseball Bump Cap Head Protection offers a bump cap and baseball cap in one.
$207.88 - $240.43
Specifications
Certifications/Compliance | Non-rated |
---|---|
For Use With (Application) | Meter readers, food processors, and other industries that do not require full hard hat protection |
Material | Cotton, Polyester, and Inner shell of high impact acrylonitrile-butadiene-styrene |
Product Type | Bump Cap |
Size | 52 to 61 cm |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-155-462
|
Pyramex™
HP50011 |
Black |
Case of 12 for $207.88
|
|
|||||
19-155-463
|
Pyramex™
HP50031 |
Lime Green |
Case of 12 for $240.43
|
|
|||||
Description
- Reflective piping adds extra visibility
- Soft inner foam cushion for comfortable wear
- Size can be adjusted with a hook and loop strap to give a quick, secure fit
- Tough polyethylene vented shell is removable and the outer cap is fully washable
- Ideal for food processing and other industries that don't require full hard hat protection
- Holes in the liner match up with two mesh panels on the cap to provide additional ventilation for coolness and comfort
Specifications
Non-rated | |
Cotton, Polyester, and Inner shell of high impact acrylonitrile-butadiene-styrene | |
52 to 61 cm | |
Not Vented |
Meter readers, food processors, and other industries that do not require full hard hat protection | |
Bump Cap | |
Baseball Bump Cap | |
Short Brim (Cap Style) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title