Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Baseline™ Fingertip Pulse Oximeter
SDPSCI_ED

Catalog No. s20764 Shop All 3B Scientific Products
Click to view available options
Quantity:
1

Catalog No. S20764

Supplier: 3B Scientific™ W54272BO

Only null left
Add to Cart
Add to Cart

3B Scientific™ Baseline™ Fingertip Pulse Oximeter measures and displays real-time pulse and SpO2 level

  • Compact
  • Lightweight
  • Large, easy-to-read display
  • Automatically shuts off when not in use
  • Comes with wrist lanyard

Specifications

Product Type Medical Device
Includes Pulse Ox, Wrist Lanyard
Width (Metric) 17.78 cm
Height (Metric) 20.32 cm
Quantity 1
Material Plastic
Color White, Blue
Languages English
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.