Learn More
Werner Co. BaseWear Construction Harness with Tongue Buckle Legs
Description
Impact indicators and label protector make inspection easier.
- Sliding back D-ring for adjustability
- Hip D-rings for positioning applications
- Slotted pass through buckle on the chest strap fastens without twisting
- Tongue buckle leg straps are ideal when multiple workers use the same harness
- 5-point adjustments for optimal fit
Specifications
Specifications
| Buckle Style (Leg) | Tongue Buckle |
| Material | Polyester |
| Buckle Style (Chest) | Slotted Pass-Thru |
| Webbing Material | Polyester |
| Size | Medium/Large |
| For Use With (Application) | Fall Protection |
| Product Type | Construction Harness |
| Capacity (Metric) | 192.78 kg |
| Length (Metric) | 45.72 cm |
| Capacity (English) | 425 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.