Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. BaseWear Construction Harness with Tongue Buckle Legs

Catalog No. 17103866
Change view
Click to view available options
Size:
Medium/Large
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-103-866 X-Large
17-103-865 Medium/Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-103-866 Supplier Werner Co. Supplier No. H432104
Add to Cart
Add to Cart

BaseWear construction harness with tongue buckle legs.

Impact indicators and label protector make inspection easier.

  • Sliding back D-ring for adjustability
  • Hip D-rings for positioning applications
  • Slotted pass through buckle on the chest strap fastens without twisting
  • Tongue buckle leg straps are ideal when multiple workers use the same harness
  • 5-point adjustments for optimal fit

Specifications

Size X-Large
Buckle Style (Leg) Tongue Buckle
Material Polyester
For Use With (Application) Fall Protection
Buckle Style (Chest) Slotted Pass-Thru
Color Black, Blue, Yellow
Product Type Construction Harness
Webbing Material Polyester
D-Ring Location Back, Hip, Side
Includes Back Padding, Lanyard Keeper
Style Baseware
Certifications/Compliance ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502
Weight (English) 6.5 lb.
Length (Metric) 45.72 cm
Capacity (English) 425 lb.
Length (English) 18 in.
Capacity (Metric) 192.78 kg
Dimensions (L x W x H) 18 x 14.4 x 2.4 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.