Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. BaseWear Universal Standard Harness with Back D-Ring

Catalog No. 17103864
Change view
Click to view available options
D-Ring Location:
Back
Back, Hip
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. D-Ring Location
17-103-864 Back, Hip
17-103-863 Back
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-103-864 Supplier Werner Co. Supplier No. H412002
Add to Cart
Add to Cart

BaseWear universal harness with back D-ring.

Impact indicators and label protector make inspection easier.

  • Sliding back D-ring for adjustability.
  • Slotted pass through buckles on chest and leg straps fasten without twisting.
  • Universal fit with 5-points of adjustment.

Specifications

Buckle Style (Leg) Tongue Buckle
Product Type Standard Harness (Non-stretch)
Buckle Style (Chest) Slotted Pass-Thru
Webbing Material Polyester
For Use With (Application) Fall Protection
Style Baseware
Includes Lanyard Keeper
Size Medium/Large
Material Polyester
Color Black, Blue, Yellow
D-Ring Location Back, Hip
Capacity (Metric) 192.78 kg
Certifications/Compliance ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502
Capacity (English) 425 lb.
Dimensions (L x W x H) 18 x 14.4 x 2.4 in.
Weight (English) 4.5 lb.
Length (English) 18 in.
Length (Metric) 45.72 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.