Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair - Medium Bench Height with Adjustable Arms and Casters in Polyurethane
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Gray
Adjustable (Height):
18.75 to 26.25 in.
19.5 to 24.5 in.
With Armrest:
No
Yes
With Casters:
No
Yes
Description
- Adjustable from 18.75-26.25 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- 2-way adjustable arm rests adjust up and down
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | No |
| Load Bearing Capacity (English) | 300 lb. |
| Foot Type | Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| Arm Style | 2-way adjustable (move up and down) |
| Base Material | Nylon Reinforced Fiberglass |
| With Armrest | Yes |
| With Tilt | No |
| Footrest | No |
| With Casters | Yes |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction