Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Erie Polyurethane Chair - Medium Bench Height with Casters in Polyurethane

Catalog No. 14400409 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Gray
Adjustable (Height):
18.75 to 26.25 in.
19.5 to 24.5 in.
With Casters:
No
Yes
Footrest:
No
Yes

Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 36 in. work surfaces and feature handle in the back rest and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 18.75-26.25 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Footrest No
With Tilt No
Seating Height Medium Bench Height
With Backrest Yes
With Armrest No
With Casters Yes
Adjustable Yes
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Adjustable (Height) 18.75 to 26.25 in.
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Color Black
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.