Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair - Medium Bench Height with Adjustable Arms, Round Tube Base and Stationary Glides in Polyurethane
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Gray
With Casters:
No
Yes
Description
- Adjustable from 21 to 28.5 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- 2-way adjustable arm rests adjust up and down
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
Product Type | General Seating Chair |
With Lumbar Support | No |
With Casters | No |
Adjustable | Yes |
Base Style | Powder-coated steel with fixed foot ring |
Footrest | No |
Base Material | Powder-coated Steel |
With Armrest | Yes |
With Tilt | No |
Load Bearing Capacity (Metric) | 136 kg |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction