Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BASIC™ Oil Only Absorbent Rolls

Catalog No. p-8555038 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
150 ft. x 15 in.
150 ft. x 30 in.
Design:
Perforated every 30 in.
Perforated every 30 in.; split roll
Catalog No. Dimensions (L x W) Design
17-111-172 150 ft. x 30 in. Perforated every 30 in.
19-103-111 150 ft. x 15 in. Perforated every 30 in.; split roll
2 options
Not for use with highly aggressive acids and caustics.

Catalog No. 17-111-172

Supplier: Brady™ BRO150

Not for use with highly aggressive acids and caustics.

Value-priced oil only absorbent in economical single-ply rolls, perforated so you use only what you need. Packaged in a clear bag to streamline absorbent identification in your facility.

  • White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water
  • Great for indoor and outdoor use
  • Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
  • BASIC Series meltblown polypropylene absorbents feature economical, single-ply construction
  • Floats indefinitely even when saturated with oil
  • Perforations provide cost control and reduce waste by allowing you to use only what you need

Specifications

Color White
Design Perforated every 30 in.
Capacity (English) 38 gal.
Material Polypropylene
Type Absorbent Roll
For Use With (Application) Use anywhere there is a leak, drip or spill. General industrial or manufacturing oil only applications. Marine and environmental spills. Coast guard or on-board vessels.
Packaging Quantity 1 Ea.
Weight Capacity Heavyweight
Dimensions (L x W) 150 ft. x 30 in.
Length (Metric) 45.72 m
Width (Metric) 76.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.