Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Basic Organic Chemistry Molecular Model Set, 54 Pieces PROMO
SCI_ED

Catalog No. S96538PM Shop All Eisco Products
Change view
Click to view available options
Includes: 54 Pieces
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S96538PM Includes: 54 Pieces
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96538PM Supplier Eisco™ Supplier No. SET00602PROMO/DEL

Basic organic chemistry molecular model set contains 30 colored atoms and 24 gray bonds in a convenient and reusable plastic case.

  • Includes the following: 6 black carbon (4 holes), 14 white hydrogen (1 hole), 2 blue nitrogen (4 holes), 6 red oxygen (2 holes), 2 green halogen (1 hole), 20 gray links (28 mm), 4gGray links (43 mm)
  • Comes in a plastic case with convenient compartments
  • This set allows the students to construct and visualize organic molecules in three dimensions
  • Ideal for chemistry and introductory organic chemistry classrooms

Specifications

Product Type Organic Chemistry Model
Dimensions (L x W x H) 11 x 7.4 x 1.5 in. (28 x 19 x 4 cm)
For Use With (Application) Basic organic chemistry
Height (English) 1.5 in.
Height (Metric) 4 cm
Includes 14 White Hydrogen, 6 Black Carbon, 2 Blue Nitrogen, 6 Red Oxygen, 2 Green Halogen, 28 mm and 43 mm Gray Links
Length (English) 11 in.
Length (Metric) 28 cm
Weight (English) 1.21 lb.
Weight (Metric) 0.55 kg
Width (English) 7.4 in.
Width (Metric) 19 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.