Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Bracket for Plumbing Service Fixtures
Shop All Fisherbrand Products
Click to view available options
:
Bracket for Plumbing Service Fixtures
Description
Bracket can be used on the left or right upright of the work bench and is bored to accept 2 plumbing fixtures.
Specifications
Specifications
Color | Fisherbrand White |
For Use With (Equipment) | Basic Work Bench |
Depth (English) | 1 in. |
Depth (Metric) | 2.5 cm |
Height (English) | 6 in. |
Height (Metric) | 15.2 cm |
Width (English) | 4 in. |
Width (Metric) | 10.2 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction