Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Basix Disposable Borosilicate Glass Culture Tubes
SDP

Catalog No. 14955411 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
4 mL
6 mL
10 mL
28 mL
Length (Metric):
75 mm
100 mm
150 mm
Diameter (Metric):
10 mm
12 mm
13 mm
18 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric)
14-955-411 6 mL 75 mm 12 mm
14-955-410 4 mL 75 mm 10 mm
14-955-412 10 mL 100 mm 13 mm
14-955-416 28 mL 150 mm 18 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-955-411

Disposable glass culture tubes for a variety of tissue culture, cell washing, and clinical chemistry applications.

  • 70 expansion borosilicate glass
  • Tubes are packed in convenient trays for ease of use on bench tops and in drawers
  • Sturdy, uniform bottom, and consistent length
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Capacity (Metric) 6 mL
Length (Metric) 75 mm
Material Borosilicate Glass
Quantity 1000/Cs.
Diameter (Metric) 12 mm
Product Type Disposable Culture Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.