Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Basix™ Microcentrifuge Tubes with Standard Snap Caps
GREENER_CHOICE

Catalog No. 02682003 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Assorted
Natural
Capacity (Metric):
0.5 mL
1.5 mL
2 mL
Graduations:
0.2 mL
0.5 mL
Increments:
0.1, 0.5, 1.0, 1.5mL
0.2, 0.4, 0.6mL
0.5, 1.0, 1.5, 2.0mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Capacity (Metric) Graduations Increments
02-682-003 Assorted 1.5 mL 0.5 mL 0.1, 0.5, 1.0, 1.5mL
02-682-000 Natural 0.5 mL 0.2 mL 0.2, 0.4, 0.6mL
02-682-001 Assorted 0.5 mL 0.2 mL 0.2, 0.4, 0.6mL
02-682-002 Natural 1.5 mL 0.5 mL 0.1, 0.5, 1.0, 1.5mL
02-682-004 Natural 2 mL 0.5 mL 0.5, 1.0, 1.5, 2.0mL
02-682-005 Assorted 2 mL 0.5 mL 0.5, 1.0, 1.5, 2.0mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-682-003
Add to Cart
Add to Cart

Microtubes feature standard snap caps in choice of clear or multicolored vials

  • Withstand forces up to 30,000 x g
  • Temperature range of -80° to +121°C
  • Available in either natural or mixed colors
  • RNase, DNase-free
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1.5 mL
Color Assorted
Material Polypropylene
Increments 0.1, 0.5, 1.0, 1.5mL
Graduated Yes
Closure Type Snap Cap
Max. RCF 30,000 x g
Graduations 0.5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.