Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Basix™ Polystyrene Serological Pipets PROMO
Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Orange
Purple
Red
Volume (Metric):
5 mL
10 mL
25 mL
50 mL
Description
- Made from polystyrene
- Individually wrapped with paper and plastic
- Available in capacities from 1 mL to 50 mL
- Pyrogen free
Specifications
Specifications
Material | Polystyrene |
Sterility | Sterile |
Graduated | Yes |
Graduations | 1/10 |
Packaging Type | Plastic/Paper |
Color | Orange |
Volume (Metric) | 10 mL |
Type | Serological Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction