Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Elma™ Baskets for Elmasonic E Plus Ultrasonic Cleaners

Click to view available options
For Use With (Equipment):
Ultrasonic Cleaner, Elmasonic E Plus 10/10 H
Ultrasonic Cleaner, Elmasonic E Plus 100 H
Ultrasonic Cleaner, Elmasonic E Plus 20 H
Ultrasonic Cleaner, Elmasonic E Plus 40 H
Length (Metric):
10.41 cm
17.52 cm
18.79 cm
25.4 cm
Width (Metric):
7.36 cm
10.16 cm
10.41 cm
19.81 cm
Height (Metric):
3.04 cm
5.08 cm
7.62 cm
Description
- Solid-sides with mesh bottom
- Plastic coated handles for insulation
- Allows parts to be removed from hot cleaning solution
- Stainless steel construction
Specifications
Specifications
| Type | Basket |
| For Use With (Equipment) | Ultrasonic Cleaner, Elmasonic E Plus 20 H |
| Style | Solid-Side Basket with Mesh Bottoms |
| For Use With (Application) | Hold Parts When Immersing and Removing Them From The Solution in Ultrasonic Cleaners |
| Height (Metric) | 5.08 cm |
| Length (Metric) | 10.41 cm |
| Material | Stainless Steel |
| Width (Metric) | 10.16 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction