Learn More
Thermo Scientific™ Bath Fluids for Thermo Scientific Neslab Baths

Description
Use ethylene glycol for low-temperature applications to -30°C, silicone oil for high temperature applications to +150°C.
Use ethylene glycol for low-temperature applications to -30°C, silicone oil for high temperature applications to +150°C.
Order Info
In 5 gal. (18.9L) containers.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (Metric) | 19 L |
| Temperature Range | -30°C to +150°C |
| Type | Ethylene Glycol Bath Fluid |
| For Use With (Application) | Neslab bath |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.