Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble Chase™ Baume/SG Dual Scale Hydrometers
Shop All DWK Life Sciences Products

Click to view available options
Baume Range:
0 to 26°
0 to 72°
24 to 43°
42 to 55°
54 to 65°
Baume Divisions:
0.2°
1.0°
Specific Gravity Range:
1.000 to 1.220
1.000 to 2.000
1.200 to 1.420
1.400 to 1.620
1.600 to 1.820
Increments:
0.002
0.01
Description
- Serial number printed on the scale
- Ballast is made from steel pellets and a binder, and is free of heavier metals
- Includes Certificate of Traceability
- Certificate of Traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards
- Meets or exceeds the requirements in ASTM specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy

Specifications
Specifications
Type | Specific Gravity and Baume Hydrometer |
Increments | 0.002 |
Length (Metric) | 300 mm |
Includes | Certificate of Traceability |
Baume Divisions | 0.2° |
Diameter (Metric) Outer Stem | 8 mm |
Diameter (Metric) Outside | 16 mm |
Baume Range | 0 to 26° |
Specific Gravity Range | 1.000 to 1.220 |
Volume (Metric) | 300 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction