Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bausch & Lomb™ All-in-One Metal Lens-Cleaning Station

Catalog No. 19167503
Click to view available options
Description:
Anti-Fog Lens Cleaner w/out silicone,16 oz.
Lens Cleaning Tissue, 4.75 x 6.5 in.
Pre-packed Metal Lens Cleaning Station with non-silicone cleaning solution
Pre-packed Metal Lens Cleaning Station with silicone cleaning solution

Catalog No. 19-167-503

Supplier: Bausch & Lomb™ 8568P

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

Includes

Includes 1520 absorbent low-lint tissues to clean and buff eyewear and 16 oz. spray pump lens cleaning formula (silicone or non-silicone) for anti-fog protection in most conditions

Designed for harsh or high-traffic work environments

  • Heavy-gauge blue metal cabinet with a low-maintenance enamel finish and a keylock for product retention
  • Mounts easily with included fasteners
  • Full drop-front access allows easy refilling
  • Tissue disposal compartment keeps work area free of litter
  • Measures 17.5L × 18.25W × 3.5 in.H (9 × 44 × 46cm)

Specifications

Description Pre-packed Metal Lens Cleaning Station with silicone cleaning solution
Product Type Cleaning station
Includes 16 oz. silicone cleaner and 1520 tissues, Fasteners for mounting
Material Heavy-gauge metal
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.