Learn More
Bausch & Lomb™ All-in-One Metal Lens-Cleaning Station
Description
Includes
Includes 1520 absorbent low-lint tissues to clean and buff eyewear and 16 oz. spray pump lens cleaning formula (silicone or non-silicone) for anti-fog protection in most conditions
- Heavy-gauge blue metal cabinet with a low-maintenance enamel finish and a keylock for product retention
- Mounts easily with included fasteners
- Full drop-front access allows easy refilling
- Tissue disposal compartment keeps work area free of litter
- Measures 17.5L × 18.25W × 3.5 in.H (9 × 44 × 46cm)
Specifications
Specifications
| Description | Anti-Fog Lens Cleaner w/out silicone,16 oz. |
| Product Type | Cleaning solution |
| For Use With (Equipment) | 8569GMP metal station |
| Includes | Non-silicone anti-fog formula |
| Quantity | 16 oz. |
| Silicone Free | Yes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.