Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bausch & Lomb™ Coddington Magnifiers
Click to view available options
Magnification:
10x
14x
20x
Diameter (English) Outer:
0.62 in.
0.75 in.
1.25 in.
Diopter:
40 diopter
56 diopter
80 diopter
Length (English) Focal:
0.5 in.
0.8 in.
1 in.
Description
Includes
Protective pouch for storage
- Presents a clean, sharp, crisp image with incorporated Bausch & Lomb precision optics
- Correction is achieved through the use of a single thick lens with central groove diaphragm
- Swing-away nickel-plated case protects magnifying glass, serves as handle and has key ring attachment
- Magnification power and lens type engraved on nickel case for easy retrieval from storage or chain
Specifications
Specifications
Length (Metric) Focal | 2.54 cm |
Diameter (Metric) Outer | 1.91 cm |
Product Type | Magnifier, Coddington |
Material | Glass |
For Use With (Application) | To provide for sharp, crisp images |
Length (English) Focal | 1 in. |
Diopter | 40 diopter |
Includes | Protective pouch for storage |
Magnification | 10x |
Diameter (English) Outer | 0.75 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction