Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bausch & Lomb™ Coddington Magnifiers

Catalog No. p-44167
Click to view available options
Magnification:
10x
14x
20x
Diameter (English) Outer:
0.62 in.
0.75 in.
1.25 in.
Diopter:
40 diopter
56 diopter
80 diopter
Length (English) Focal:
0.5 in.
0.8 in.
1 in.

Includes

Protective pouch for storage

Available in magnifications of 10X, 14X and 20X

  • Presents a clean, sharp, crisp image with incorporated Bausch & Lomb precision optics
  • Correction is achieved through the use of a single thick lens with central groove diaphragm
  • Swing-away nickel-plated case protects magnifying glass, serves as handle and has key ring attachment
  • Magnification power and lens type engraved on nickel case for easy retrieval from storage or chain

Specifications

Diameter (Metric) Outer 3.17 cm
Length (Metric) Focal 1.27 cm
Product Type Magnifier, Coddington
Material Glass
Includes Protective pouch for storage
Length (English) Focal 0.5 in.
Diopter 80 diopter
Diameter (English) Outer 1.25 in.
Magnification 20x
For Use With (Application) To provide for sharp, crisp images
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.