Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bausch & Lomb™ Sight Savers™ Disposable Corrugated Lens and General Cleaning Wipes Stations
Click to view available options
Description:
Lens Cleaning Station
Includes:
1520 tissues (4.75 x 6.5 in.) and a 16 oz. pump spray bottle of anti-fog, silicone-based cleaner
1520 tissues (4.75 x 6.5 in.) and a 16 oz. pump spray bottle of non-silicone cleaner
Description
Includes
16 oz. (473mL) pump spray with non-silicone or antifog, silicone-based solution lens and general cleaning solution and 1520 large 4.75 x 6.5 in. (12 x 16.5cm) tissues
- Ideal for cleaning lenses, glass and plastic surfaces
- Heavy-duty corrugated cardboard construction resists moisture
- Cleaning solution dispenses from unit top; tissues dispense from unit front
- Can be displayed on a counter or wall mounted
- Large-capacity unit can be placed in high traffic areas and harsh conditions
- Available with non-silicone solution or antifog, silicone-based solution to prevent fogging on glass and plastic lenses in most conditions
Specifications
Specifications
| Description | Lens Cleaning Station |
| Product Type | Cleaning station |
| For Use With (Application) | For cleaning lenses, glass and plastic surfaces |
| Includes | 1520 tissues (4.75 x 6.5 in.) and a 16 oz. pump spray bottle of anti-fog, silicone-based cleaner |
| Disposable | Single-use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction