Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bausch & Lomb™ Sight Savers™ Lens-Cleaning Tissues and Wipes
Click to view available options
Product Type:
Cleaning wipe
Lens Cleaning Tissue
Description:
Pre-moistened Lens Cleaning Tissues
Refill Pack for plastic cleaning stations
No. per Pack:
100 wipes
280/Pk.
Description
- Treated with special surfactants to clean all glass and plastic surfaces
- Non-silicone based wipes can be used to clean glasses, goggles, computer screens, auto mirrors, tablets, smart phones and more
- Unique packaging design allows box to become a gravity-fed dispenser on countertop or wall mount for easy dispensing
- Remove wipe from 2 × 2 in. sealed package, brush debris from surface, unfold wipe to full 5 × 8 in. size and clean surface
- Individually packaged can be carried in a pocket, briefcase, toolbox or vehicle; 100 per box
Specifications
Specifications
| Description | Pre-moistened Lens Cleaning Tissues |
| Product Type | Cleaning wipe |
| For Use With (Application) | Glasses, goggles, computer screens, auto mirrors, tablets, smart phones and more |
| No. per Pack | 100 wipes |
| Silicone Free | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction