Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™85 Series Indoor/Outdoor Industrial Vinyl Blank Header Labels - ANSI NOTICE Header, French (AVIS)

Catalog No. p-7111376 Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
4 x 6 in.
7 x 10 in.

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Pre-printed headers result in multicolor header signs using a single, black print pass
  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
  • Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance RoHS Compliant
Description Label
Adhesive Type Permanent Acrylic
Color Blue on White
Format Roll
Material Vinyl
Print Technology Thermal Transfer
Product Type Label
For Use With (Equipment) BBP™85 Industrial Sign and Label Printer
Labels per Row 1
Quantity 60/Roll
Size (English) 10 x 7 in. (W x H)
Dimensions (LxW) 7 x 10 in.
Width (English) 10 in.
Width (Metric) 134.0104 mm
Height (English) 7 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.