Learn More
SOL-GUARD Safety Pull-Button Blood Collection Set
Description
- Low angle tri-bevel tip designed to improve penetration, while minimizing patient discomfort
- Thin-walled needle for fast flow rate and to reduce the risk of blood hemolysis
- Tactile non-slip grip to help engage the safety feature
- 30% wider wings for improved handling during insertion and removal
- Large, oversized arrow to easily identify the activation pull button
- Flashback for instant and clear confirmation of proper needle placement
- Spring mechanism for split second in-vein needle retraction
Specifications
Specifications
| Product Type | Butterfly Needle |
| Color | Green |
| Material | Polyurethane |
| Needle Gauge | 21 G |
| Sterility | Sterile |
| Certifications/Compliance | 510K, FDA, and ISO |
| For Use With (Application) | Blood Collection |
| Latex Free | Yes |
| Length (English) Tube | 12 in. |
| Length (Metric) Tube | 30.5 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.